Thermometers & Hydrometers
Availability
Brand
Features
Type
Length
Material
Color
Price
Related Products
These mercury free thermometers are traceable to NIST and cover ranges from -90 to 25°C or -130 to 80°F. Verify sample temperatures in freezers/ultra-low freezers Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample Insert thermometer into the bottle and place near the samples for best results Thermometers contain organic liquid, or EnviroKleen™ certified Enviro-Safe®liquid; feature permanently fused markings and lead free glass PFA coating on select thermometers safely contain glass and liquid ...
Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more. Features available include minimum/maximum temperature readings, dual/triple display, and alarms All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes multi-language instructions ...
These mercury free thermometers are traceable to NIST and cover ranges from 20 to 200°C. Verify sample temperatures in ovens Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample Insert the thermometer into the bottle and place near the samples for best results Thermometers contain organic liquid, or EnviroKleen™ certified Enviro-Safe®liquid, and feature permanently fused markings and lead free glass PFA coating on select thermometers safely contain glass and liquid in case of breakage Manufactured ...
Feature IP67 waterproof housing, PT temperature sensor that can be adapted for PT100, PT500 and PT1000 probes, PT100 probe (230mm (9.1") long) with 1500mm (59") cable, maximum/minimum/average functions, LCD backlight, dual scale thermometer with 0.1 resolution and battery life indicator. Measures 150L x 66W x 31mmH (5.9 x 2.6 x 1.2"). CE marked and RoHS compliance. Supplied with three AAA batteries and multi-language (English, French, German, Italian, Portuguese and Spanish) instructions and Statement of Traceability indicating accuracy traceable to NIST. All thermometers are tested and ...
Digital verification thermometers verify sample temperatures inside refrigerators and incubators without the use of a cable. Accurate temperature reading without sample contamination is achieved by using the liquid or glass bead filled bottle (included), which mimics the sample All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes multi-language ...