Thermometers & Hydrometers
Availability
Brand
Type
Features
Length
Material
Color
Price
Related Products
Digital verification thermometers verify sample temperatures inside refrigerators and incubators without the use of a cable. Accurate temperature reading without sample contamination is achieved by using the liquid or glass bead filled bottle (included), which mimics the sample All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes multi-language ...
Digital verification thermometers verify sample temperatures inside refrigerators and incubators without the use of a cable. Accurate temperature reading without sample contamination is achieved by using the liquid or glass bead filled bottle (included), which mimics the sample All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes multi-language ...
Made from optical quality polycarbonate material, these plain form hydrometers are ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. Durable and shatterproof Available in models measuring specific gravity / relative density (g/cm3) of a variety of liquids in various ranges from 1.0 to 1.620 Easy to read black scale on yellow back to help avoid eye fatigue 300mm (12") long Lead free ballast Individually serialized Temperature standardization: 60°F (15°C) Hand inspected by our U.S. quality team Packaged with a ...
Achieve perfect beer brewing and wine making results with DURAC Triple Scale Beer and Wine Hydrometers. Includes three scales, Specific Gravity, Potential Alcohol by Volume (PAV), and Brix, that provide invaluable data points when crafting beer, wine, kombucha, mead, cider, and more in either a commercial or home brew setting. Determine if starting mash or wort is acceptable quality to achieve desired results Monitor fermentation process to see if variables should be altered Determine when fermentation is complete Calculate approximate alcohol content of the finished product Manufactured ...
Digital verification thermometers verify sample temperatures inside refrigerators and incubators without the use of a cable. Accurate temperature reading without sample contamination is achieved by using the liquid or glass bead filled bottle (included), which mimics the sample All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes multi-language ...