Measuring Tools
Availability
Type
Length
Brand
Height
Color
Price
Related Products
The Measure Master Pro is ideal for faster more accurate material estimates. Work and convert in all dimensional formats including Feet-Inch-Fractions, Decimal Inches, Fractions, Yards, Meters, Centimeters and Millimeters as well as Areas and Volumes. Dedicated Functions: Work in and convert between dimensions, including Metric Linear, Area and Volume measurements; Square-up and Perimeter Find Weight and Weight per Volume Instant solutions for Circle Area, Circumference, Arcs and More Cost per Unit: solve unit cost and pricing Includes: Handy Pocket Reference Guides
The Qualifier Plus IIIx helps you pre-qualify clients. Gain instant access to PITI and Interest Only Payments or figure out the Blended Rate and Payment for Combo Loans. Carry it with you on appointments with clients and impress them with your financial know-how and instant answers. Give them the confidence to buy that home! Dedicated Functions: Versatile Buyer Pre-Qualifying Various Payment Solutions P&I, PITI, Total and FHA Payments Complete Amortization, Balloon Payments Bi-Weekly vs. Monthly Loan Comparisons Simplify Complex ARMs Including Lifetime Cap Includes: Protective Slide Cover ...
This lightweight, durable, and easy-to-use solar power meter is essential for maximizing the efficiency of solar panel systems. The digital display provides real-time data on the amount of energy being received by solar panels, making it easy to monitor performance, identify or troubleshoot issues and track progress. The R8180 features a high-precision sensor, data hold, and min/max functions and is ideal for use by solar panel installers and maintenance teams. Features: Measures the solar power and transmission up to 2000W/m 2 , 634BTU/(ft 2 xh) Easy-to-read display with remote sensor ...
Stanley® 43-511, Shock-Resistant Magnetic Torpedo Level, 9" Heavy-duty aluminum frame and bi-material body with shock absorbing rubber ends for strength and durability. Vials provide accuracy of 0.002 in/in (2mm/m). Open, top-read vial provides maximum readability. Magnetic strip to allow for hands-free operation on metal surfaces. Lighted version with auto shutoff is designed for low-light locations. Pipe groove for use on rounded surfaces.
This laser distance meter measures up to 164' (50 m) and features a backlit multi-line LCD display and the ability to calculate area, volume, and sum of lengths. The R8005 is capable of retaining maximum and minimum readings and up to 99 measurements in memory. Features: Designed for one-handed operation User selectable unit of measure (imperial/metric) Laser target pointer Reference point selection (front or rear of instrument) Quick, self calculation with real-time readout Area, Volume and Max/Min functions Addition, Subtraction and indirect 2/3 point (Pythagoras) calculations ...