Safety Can Accessories
Safety can accessories enhance the functionality and safety of fuel storage cans, offering features like gas can holders and safety nozzles. Designed to prevent spills and accidents, safety can accessories are useful for industries, workshops, and jobsites where safe fuel handling is paramount. The durable construction and ergonomic designs provide reliable performance and ease of use, ensuring compliance with safety regulations and minimizing the risk of hazardous incidents.
Material
View All Material
Height
View All Height
Capacity
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships in 3 Business Days
Width
6 in
Length
17-1/2 in
Height
6 in
Color
Black
Compare
1
1
Ships in 2 Business Days
Width
5-3/4 in
Length
50 in
Height
7 in
Material
Plastic Composite
Compare
1
1
Ships in 5 Business Days
Material
Steel
Compare
1
1
Ships in 2 Business Days
Width
5 in
Length
44 in
Material
Polyethylene
Compare
1
1
Ships in 3 Business Days
Width
3 in
Length
9 in
Height
3 in
Color
Clear
Compare
1
1
Ships Same Day
Height
10 in
Color
Yellow
Material
Polyethylene