Thermometers & Hydrometers
Availability
Type
Features
Brand
Length
Material
Color
Price
Related Products
These mercury free thermometers are traceable to NIST and cover ranges from -5 to 20°C or 20 to 70°F. Verify sample temperatures in Blood Bank refrigerators Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample Insert thermometer into the bottle and place near the samples for best results Thermometers contain organic liquid, or EnviroKleen™ certified Enviro-Safe®liquid; feature permanently fused markings and lead free glass PFA coating on select thermometers safely contain glass and liquid in ...
Digital verification thermometers verify sample temperatures inside refrigerators and incubators without the use of a cable. Accurate temperature reading without sample contamination is achieved by using the liquid or glass bead filled bottle (included), which mimics the sample All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes multi-language ...
These mercury free thermometers are traceable to NIST and cover ranges from 10 to 50°C or 60 to 120°F. Verify sample temperature in incubators Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample Insert thermometer into the bottle and place near the samples for best results Thermometers contain organic liquid, or EnviroKleen™ certified Enviro-Safe®liquid; feature permanently fused markings and lead free glass PFA coating on select thermometers safely contain glass and liquid in case of breakage ...
Digital verification thermometers verify sample temperatures inside refrigerators and incubators without the use of a cable. Accurate temperature reading without sample contamination is achieved by using the liquid or glass bead filled bottle (included), which mimics the sample All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes multi-language ...
These mercury free thermometers are traceable to NIST and cover ranges from -90 to 25°C or -130 to 80°F. Verify sample temperatures in freezers/ultra-low freezers Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample Insert thermometer into the bottle and place near the samples for best results Thermometers contain organic liquid, or EnviroKleen™ certified Enviro-Safe®liquid; feature permanently fused markings and lead free glass PFA coating on select thermometers safely contain glass and liquid ...