Cylinders & Fill Stations
Availability
Brand
Type
Material
Color
Price
Related Products
2-Cylinder MULTI-PAK™ Large Air Cart, 4 Out, 4500 PSI, Alarm Whistle, Schrader, MP-2300ENB Features: Holds (2) 3000 or 4500 PSI Large Cylinders For Use in Hazardous Locations 4-Outlet Solid Aluminum Block Manifold (1/4" Schrader Style) In-Line Check Valves High Flow Adjustable Regulator Input and Output Pressure Gauges Pneumatic Alarm Whistle (Bell Optional) Storage Box w/Latch CGA-347 Universal Hand-Tight Connections Quick Release Hose Rack – Holds 200"3/8" Hose 16" Pneumatic Tires Dims: 62" H x 25" W x 30" D with Cylinders (Cylinders Not Included) Weight: 112 lbs. w/o Cylinders ...
Features: 17 Liter 20 PPM CO in Air Calibration Gas For Use in U.S. Use BBG-10 for Canada Use with Regulator BBK-R17 Cylinder is Disposable Carries HAZMAT Shipping Fee For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, BB100-CO8, BB100-CO, BB100-COPM, BB30-CO, BB30-COIS, BB30-COPM, BB50-CO, BB50-CO4R, BB50-COIS, BB50-COPM, CO2-91LAC, CO91-14IS, CO91-14LAC, CO-91PM, TA3-AXAF
Air Systems International 100" x 1/2" Breathing Air Rated Hose, Hansen Fittings, H-100-5 Features: 1/2" I.D. 0.77" O.D. Tube Material: Grey PVC/Polyurethane Alloy Reinforcement: High Tensile Strength Yarn Cover Material: Yellow PVC/Polyurethane Alloy Fittings: 1/2" Hansen 5000 Series Socket & Plug Temperature Rating: 0°F to 185°F Pressure Rating: Maximum of 300 PSI RoHS Compliant Breathing Air Rated NOT for Direct Use with Respirators Use Between Compressor and Breather Box®, Breather Box® and Hose Reel, etc. For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, ...
Air Systems International 25" x 1/2" Breathing Air Rated Hose, Hansen Fittings, H-25-5 Features: 1/2" I.D. 0.77" O.D. Tube Material: Grey PVC/Polyurethane Alloy Reinforcement: High Tensile Strength Yarn Cover Material: Yellow PVC/Polyurethane Alloy Fittings: 1/2" Hansen 5000 Series Socket & Plug Temperature Rating: 0°F to 185°F Pressure Rating: Maximum of 300 PSI RoHS Compliant Breathing Air Rated NOT for Direct Use with Respirators Use Between Compressor and Breather Box®, Breather Box® and Hose Reel, etc. For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, ...
Features: Meets NIOSH Requirements of the 87-116 (1989) Document for Point-of-Attachment Consists of Regulator, Pressure Gauge, Safety Relief Valve, & Fitting Congruency Mounted in Pelican™ Case 1/2" Hansen 5000 Series Plug Inlet Independent Regulators for Each User Specified 1/4" Hansen or 1/4" Schrader Style Outlet Sockets Solid Aluminum Manifold Relief Valve Set at 125 PSI Pressure Gauge (0-160 PSI) Optional Custom Design Options Include: Clear Viewing Window Over Gauge, Multiple Filters and Independent Regulators, Stainless Steel or Aluminum Panels, Low Pressure Warning Alarms ...