Rubber Sheets
Type
Length
Material
Width
Color
Price
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 3/16" Thick x 3ft Width x 6ft Length
Thickness
0.19 in
Width
36 in
Length
6 in
FDA Silicone Rubber Sheet w/High Temp Adhesive, 24"L x 24"W x 1/32" Thick, 60A, White
Thickness
1/32 in
Width
24 in
Length
24 ft
Backing Type
High Temp Adhesive
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet, 3/16" Thick x 3ft Width x 10ft Length
Thickness
0.19 in
Width
36 in
Length
10 in
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 24ft Length
Thickness
0.13 in
Width
36 in
Length
24 in
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet, 1/16" Thick x 3ft Width x 18ft Length
Thickness
0.06 in
Width
36 in
Length
18 in
Thickness
3/8 in
Width
36 in
Length
12 ft
Backing Type
Plain