Finishing Washers
Availability
Type
Brand
Size
Finish
Package Quantity
Material
Color
Price
Related Products
Spring Washers Are Formed In An Irregular Shape To Provide Lighter Resistance And Distribute Pressure In Low Strength Fastening. Spring Washers compress to act like a spring and deflect when loaded, providing a preload between the two joined surfaces. Fasteners are used where assemblies need a part to eliminate rattle, maintain assembly tension, compensate for expansion or contraction, or to absorb intermittent shock loads for long lasting durability.
Square Beveled Washers are commonly used to provide a parallel bearing surface when fastening bolts through the flanges of I-beams in structural applications.
Square Beveled Washers are commonly used to provide a parallel bearing surface when fastening bolts through the flanges of I-beams in structural applications.
5/8" Spherical Washer Set - 1-3/8" O.D. - 5/16" Thick - Carbon Steel - Black Oxide - SP-3 Features: Precision machined sets Available in case hardened carbon steel or stainless steel Bottom section works with spherical collar nuts Tops and bottoms can be ordered separately upon request
DIN 6319 spherical washers are used for clamping on non-parallel surfaces. These are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.