Conduit Fishing Tools
Availability
Special Price
Strength
Type
Brand
Length
Height
Color
Price
Related Products
The 2203PZ is a 2 ply, rot and mildew resistant pull line that is used to pull rope through conduit. It has a higher tensile strength than traditional polly pull line and can be used with power fishing systems for faster and easier pulling. Special Features: Easy Dispensing Lid, Resists Tangling When Dispensing, Can Be Left in Conduit for Reuse Applications: Pulls Rope Through Conduit and Can be Used with Power Fishing Systems Resistant to: Rot, Mildew, UV Rays, Petroleum Products and Most Chemicals For Use With: Vacuum/Blower and Power Fishing Pistons
Greenlee 980 Electric Hydraulic Pump With Pendant Features: Useable oil volume: 6 quarts (5.7 liters) For use with all Greenlee benders Handy pendant advance control on 980 and 980-22PS Low voltage pendant coupled to solid state motor controls eliminates contact arcing for greater reliability and longer life Automatic or manual ram return selector valve provides more control from the pendant switch Molded enclosure protects pump, motor and circuitry in tough working environments Use with single-hose hydraulic systems with spring-return rams
N85 is a nylon fishing line that is used to fish cable through conduit. It has a center feed for fast payout and can be pulled into the conduit run and left there to add future wires. It has excellent resistance to rot, abrasion, mildew, marine growth, petroleum products and most chemicals. Special Features: Center Feed, Fits Most Canister Systems, Can Be Left in Conduit For Reuse Applications: Pulls Wire Through Conduit Resistant to: Mildew, Rot, Marine Growth, Abrasion, Petroleum Products
Greenlee 6005 Super Tugger Complete Puller Package Features: Pull up to 6,500 lbs. (28.9kN) with less than 27 lbs. (120 N) of operator effort Unique floor mounting attachment for quick, reliable setup Leaf-type mounting chains won't twist when tightening Heat-treated steel serrated gripper feet for secure mounting to conduit Force Gauge included to constantly monitor the pull Right-angle sheave allows the operator to stand out of the direct line of force Audio alarm high force warning and circuit breaker shut off at maximum force for added safety Tapered capstan and patented rope guidance ...
N18P is a nylon fishing line that is used to fish cable through conduit. It has a center feed for fast payout and can be pulled into the conduit run and left there to add future wires. It has excellent resistance to rot, abrasion, mildew, marine growth, petroleum products and most chemicals. Special Features: High Visibility Applications: Pulls Wire Through Conduit Resistant to: Mildew, Rot, Marine Growth, Abrasion, Petroleum Products