Steel Boxes
Free Shipping
Brand
Type
Size
Length
Gauge
Width
Material
Depth
Height
Capacity
Color
Style
Price
Related Products
Hoffman C12C12, Consolet, Sloped Cover, 12.00X12.00X9.09, Steel/Gray Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. Features: 14 gauge steel Seams continuously welded and ground smooth; no holes or knockouts Captivated cover screws thread into sealed wells Bonding provision on cover Oil-resistant gasket and adhesive Control panel attached with continuous hinge along bottom edge
Hoffman A44CCOL, Straight Pedestal Column, 35.00X4.00X4.00, Steel/Gray Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. Features: 14 gauge steel Seams continuously welded and ground smooth; no holes or knockouts Captivated cover screws thread into sealed wells Bonding provision on cover Oil-resistant gasket and adhesive Control panel attached with continuous hinge along bottom edge
Hoffman AFDF1212P, Door /Flush Mounted Frame, Fits 12.00X12.00, Galvanized/Paint Use in Screw-Cover Pull Box telephone cabinet installations or in communication wiring and signal systems. Also as a junction or pull box and switch enclosure. Features: Continuous hinge Rugged black composite slide latch Optional tamper-resistant lock kit includes cylinder lock, tamper-resistant screws and special driver bit Lock Kit: ACLFDF 14 gauge steel door frame has ANSI 61 gray polyester powder paint finish
Hoffman C8C8, Consolet, Sloped Cover, 8.00X8.00X7.09, Steel/Gray Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. Features: 14 gauge steel Seams continuously welded and ground smooth; no holes or knockouts Captivated cover screws thread into sealed wells Bonding provision on cover Oil-resistant gasket and adhesive Control panel attached with continuous hinge along bottom edge
Key hook and shelf models of this cabinet protect fuses and other components and can be equipped with a combination lock for applications that require security. Shelf Models A242412UC, A302412UC, A362412UC, A363012UCShelf cabinets provide a level of security for storage of equipment, fuses, and other components. Two shelves included with shelf models are easily adjusted without tools by placing tabs in slots located on enclosure sides. Key Hook Models A24244UC, A12122UCUse as key cabinets or a hanging locker to organize items that require a level of security. Key hook models have integral ...