Hoist Rings
Availability
Special Price
Brand
Certifications
Length
Material
Height
Color
Price
Related Products
Pentagonal shape for a clear determination to common lifting points (i.e. eye bolts). Lifting points rotates 360 degrees for an easy adjustment in load direction. Clear marking of the minimum WLL for all loading directions. Body and bolt made out of Duplex Steel 1.4462 (high resistance in sea water and in environment with a high concentration of chlorine ions.) Non-removable special bolt. Clear marking at the bolt head: RUD, thread size, batch number, class of strength. Standard Metric thread. Variable thread lengths are available for usage at thread holes and at through hole fixtures. ...
Universal hook connection for ring assemblies, round slings, wire ropes, hook assemblies. Double ball-bearings is the optimal solution for turning and flipping operations under full load. Lifting points rotates 360 degrees. Large distance between bolt-on surface and load to avoid damage. Rotatable at nominal WLL, 90 degree to the bolt-on direction. Suspension ring with enlarged pivoting area. Available in Metric and UNC thread. Maximum operation temperature range WITHOUT reduction of WLL-40 to 200 Celsius. Maximum operation temperature WITH reduction of WLL up to 400 degrees Celsius.
Ball bearing for shock-free rotating and turning with less friction. Lifting points pivots 360 degrees. Suspension ring with enlarged pivoting area. Available as Metric or UNC Thread. Clear marking of the minimum WLL for all loading directions. Patented markings for easy determination for withdraw of service as well as the determination of the load angle. Rotatable at nominal WLL, 90 degree to the bolt-on direction. Variable bolt lengths available for tapped or through holes. Non-removable special bolt. Large distance between bolt-on surface and load to avoid damage. Maximum operation ...
All components are alloy steel, Quenched and Tempered Rated at 100% at 90° angle Individually proof-tested to 2-1/2 times the Working Load Limit with certification and Statistically Magnetic Particle inspected Fatigue rated at 1-1/2 times the Working Load Limit at 20,000 cycles Marked with a Product Identification Code (PIC) for traceability, top washer is marked with Working Load Limit and recommended torque value 360° swivel and 180° pivot action Satisfies ASME B30.26 requirements
VLBG-Plus with ICE-Bolt lifting points pivots 360 degrees. Suspension ring pivots 180 degrees. Optimal WLL with captive but exchangeable ICE-Bolt with special corrosion protection. Clear marking at the bolt head: RUD, ICE, thread size, batch number and class of strength. Clamping spring works as a noise reduction and holds the suspension ring in the requested position. Clear marking of the minimum WLL for all loading directions. Available as Metric or UNC thread. Variable bolt lengths available for tapped or through holes. Quick and easy installation with just one bolt connection. ...