Lighting Hardware
Brand
Length
Height
Color
Price
Related Products
PRO-70K KIT: The SOLDERPRO 70K is a 4-in-1 kit containing the following items: the PRO-70 SOLDERING IRON/TORCH, a blow torch tip, a 1 mm Conical Soldering Tip (S-01), hot knife (S-05), heat blower ( S-07), roll of solder, a safety cap with a built in flint igniter, all packaged in a blow-molded case. The SOLDERPRO 70 is a Butane Powered Portable Multi-Function Heat Tool. It is the standard manual ignition toolfor hobbyists, engineers, and technicians. Equivalent to a power range 25-80 Watts. Cordless. Simple and safe operation under any conditions, anywhere. Complete portability Ready to ...
Everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit. Features: Strong: solid steel design with superior pull out resistance Self-Locking: preapplied adhesive activates upon installation Ideal for use in soft metals, like aluminum, cast iron, and magnesium Easy to install: simply drill, tap, and thread into place
Features: Freerunning Unified 18-8 Stainless Steel Construction Includes: 10 Inserts STI Tap Combo Install/Tang Break Tool
Standard Coil Thread Repair Kit For Metal - 12-24 x 1.5D Features: Freerunning Unified 18-8 Stainless Steel Construction Includes: 10 Inserts STI Tap Combo Install/Tang Break Tool