Stable & Barn Equipment
Availability
Brand
Type
Length
Material
Width
Height
Capacity
Color
Price
Related Products
Pasture and Corral single animal poly fence feeder features rounded edges for animal safety and a sloped bottom to promote feed mixing and reduce feed waste. Drain plug at the very bottom allows for easy cleaning and moisture removal. Durable impact-resistant poly construction with UV protection ensures this feeder will hold up to years of use in harsh elements. Mounts easily to wood panels by simply using lag screws or it can be attached to pipe panels with our MB-20, mounting bracket kit. Which ever route you choose for installation, make sure to place washers over the lag screws or ...
High Country Plastics Double Salt Block Holder, SB-2BR, 50 Lbs Double 50 lb. Salt Block holder features rounded edges for animal safety and it's durable impact resistant poly construction with UV protection ensures this salt block holder will hold up to years of use in harsh elements. Molded in bottom drain prevents standing water from dissolving the salt block. Positions two 50 lb. blocks at an angle creating minimal exposure to the elements. Black color.
The Grain Pan Feeder features rounded edges for animal safety. Durable impact resistant poly construction with U protection ensures this feeder will hold up to years of use in harsh elements. Designed to sit directly on the ground, no mounting is necessary. Low profile wide base design to prevent tipping. Molded in ribs around the edge and bottom, of the bowl to minimize feed from flipping out and getting wasted. 6 gallon capacity. Size: 29" D x 8" H.
Conveniently stores 270 lbs. of feed products while eliminating feed contamination and rodent infestation. Also excellent for storing wood pellets. The hinged lid lifts up allowing feed product to be poured in and the slide hatch at the bottom slides opens to drain feed products. This design means your feeder is auto rotating your feed for you and ensuring it doesn't expire. The slide hatch has a wingnut lock that when engaged won't allow the hatch to slide up or down. A five-gallon bucket easily slides underneath the drain hatch. Transparent sides make checking product level easy. ...
Set of six AQHA approved Pole Bending Bases. Hollow design means they're lightweight and portable. 1-1/2" bottom plug is easily removed to fill the bases with sand prior to use. Durable impact-resistant poly construction won't shatter or break from being stepped on. Black color.