DC Drives
Availability
Horsepower
Brand
Type
Height
Price
Related Products
Features BC154, BCWD140 and BC160 are non-regen controls with reversal by means of switching the armature leads (BCWD140 has a forward/brake/ reverse switch mounted). BC254 is a line regenerative SCR control that can drive the motor to a timed stop. BC354 is a PWM control that provides lowripple DC power to the motor allowing more Hp when used with a 130 or 260 VDC motor. All offer a choice of armature or tachometer feedback and a speed or torque mode. No Hp resistors are needed for these controls, current is jumper selectable. BC154, BC160, BC254 and BC354 are painted black and come with ...
Baldor-Reliance DC Control, DC SCR REGEN CONTROL, 115/230V, 1/4-3 HP, CHASSIS Features: Field power supply allows use with shunt wound DC motors as well as permanent magnet motors Adjustable accel, decel, current limit, IR comp, min and max speed Current limit indicating LED 5K speed pot for speed control Anti-demag circuit protects PM motors and helps protect the SCR power bridge against direct shorts Noise rejection circuit eliminates false starts and blown SCR's UL and cUL recognized Typical Applications: Conveyors, mixers, packaging machinery and other applications requiring variable ...
These are General Purpose drives designed for use with Permanent Magnet or Shunt wound DC motors. NEMA 1 enclosed drives are suitable for most industrial applications. The NEMA 4X controls are best suited for washdown or outdoor installations or for extremely dusty applications. Chassis only drives are available for building into equipment, machinery or existing enclosures. Most controls have a dual voltage switch allowing the control to be used with either 115 volt or 230 volt, single-phase, input power at either 50 or 60 Hz service. It is important that the proper voltage motor be ...
Features Dual voltage - 120/240 VAC, 50/60 Hz Adjustable horsepower settings Barrier terminal strip Packaged bridge supply (full wave) 1% speed regulation with armature voltage Feedback; 1/2% with tach feedback Adjustable minimum speed (0-30% of max.) Adjustable maximum speed (66-110% of base) Adjustable IR compensation Adjustable linear acceleration (0.5-8 sec.) Adjustable current limit to 15 amps Line voltage compensation 5K ohm speed potentiometer With leads, knob and dial included Power on/off switch 50:1 speed range Overload capacity: 150% for one minute Transient voltage protection ...
Field Conversion Tach Mounting Kits, TK3600PM, Baldor-Reliance Motor Type 3600P Complete kits consisting of fan cover (except TK3300), shaft extension coupling and tach adapter bracket with miscellaneous hardware. For use with Baldo Permanent Magnet and Shunt Wound motors. Tach kits will not work with Explosion Proof Motors (CDPX or CDX). .