Pipe & Plumbing Wrenches
Availability
Free Shipping
Type
Length
Brand
Height
Color
Price
Related Products
RIDGID® Model No. 765 Adjustable Wrenches, 15" Adjustable, 1-1/16" Pipe Capacity High grade Chrome-Vanadium alloy steel. Forged and heat-treated for durability. Cobalt-plated finish to reduce rust and corrosion. Jaw scales in SAE and metric for quick adjustment. Plumber's wide-mouth adjustable wrenches provide extended tapered jaws and a compact handle for hard to reach areas.
RIDGID® Model No. 758 Adjustable Wrenches, 8" Adjustable, 7/8" Pipe Capacity High grade Chrome-Vanadium alloy steel. Forged and heat-treated for durability. Cobalt-plated finish to reduce rust and corrosion. Jaw scales in SAE and metric for quick adjustment. Plumber's wide-mouth adjustable wrenches provide extended tapered jaws and a compact handle for hard to reach areas.
Pliers and spanner in a single tool The Knipex 86 03 125 mini pliers wrench – for precision engineering applications The mini pliers wrench is just 125 mm long, and is therefore suitable for working on precision screw joints, for example in model making. It is also ideal for small pipe and hose connections in industry. It grips all widths up to 23 mm or 7/8 inch, replaces a set of spanners – metric and imperial – and can be adjusted quickly and directly on the component at the push of a button. The hinge bolt then engages securely, preventing inadvertent adjustment. When under tension, ...
Proto® Satin Combination Wrench 1-1/8" - 12 Point Satin finish provides corrosion resistance and a slip resistant grip. 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners. Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature. Box ends incorporate the TorquePlus™ system.
Proto® Satin Combination Wrench 9/16" - 12 Point Satin finish provides corrosion resistance and a slip resistant grip. 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners. Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature. Box ends incorporate the TorquePlus™ system.