Ladder Safety Systems
Brand
Type
Certifications
For Use With
Length
Material
Height
Color
Price
Related Products
From reducing nuisance lockups, to simplifying inspections, every detail of the new 3M™ DBI-Sala® Smart Lock Self-Retracting Lifelines Class1, is designed to help increase your productivity, safety and convenience. Using advanced motion capture technology, we studied the forces applied to the SRL during typical at-height tasks. This data helped us engineer a new arrest mechanism that can more easily detect the difference between a fall and normal work motion, tailoring a SRL for your work application. 30'L (10m) of 3/16" (5mm) galvanized steel cable lifeline. Swiveling anchorage ...
3M™ DBI-SALA® Smart Lock Self-Retracting Lifeline are our smartest SRLs yet. From reducing nuisance lockups, to simplifying inspections, every detail of the new 3M™ DBI-SALA® Smart Lock Self-Retracting Lifeline is designed with helping workers perform with safety and convenience. Using advanced motion capture technology, we studied the forces applied to the SRL during typical at-height tasks. This data helped us engineer a new arrest mechanism that can more easily detect the difference between a fall and normal work motion, tailoring a SRL for your work application. Features: ...
3M™ DBI-SALA® Smart Lock Self-Retracting Lifeline, 50' Galvanized Cable, Blue, 35038243503824 Rugged and lightweight thermoplastic housing with built in ergonomic handle 50 ft. (15m) of 3/16" (5mm) galvanized steel cable lifeline 4ft. fall clearance allows workers up to 310 lbs. to meet OSHA's 1910 general industry rule Patent pending magnetic retraction control system allows lifeline retract smoothly, hands free Swiveling anchorage point and carabiner included Patent pending dual label system located within ergonomic cable handle to simplify inspections and reduce the need for ...
The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline (SRL) incorporates a patented concept that helps separate components, such as the motor spring and brake, from foreign elements such as grease, moisture, and dirt. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline is IP-69K rated to provide protection against ingress of dust, high temperatures, and high pressure water, for use in extreme environmental conditions. These lifelines are available in Overhead, Retrieval, and RSQ / Rescue SRL configurations. When it comes to confined space and entry rescue, the ...
The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline (SRL) incorporates a patented concept that helps separate components, such as the motor spring and brake, from foreign elements such as grease, moisture, and dirt. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline is IP-69K rated to provide protection against ingress of dust, high temperatures, and high pressure water, for use in extreme environmental conditions. These lifelines are available in Overhead, Retrieval, and RSQ / Rescue SRL configurations. When it comes to confined space and entry rescue, the ...