Ball Peen & Cross Peen Hammers
Availability
Brand
Type
Length
Height
Price
Related Products
BODY HMRBODY & FEND Long reach, thin point for low spot on low-crown panels Reaches over inner obstructions One high crown face Face: 1-1/4"; Round Point: 1/32" radius; Length of pointed end: 5-1/2"
Stanley® 51-505, FatMax® Jacketed Graphite Hammer Curve Claw, 16 oz 70% larger strike face for improved striking accuracy. Jacketed graphite core adds strength and durability in the handle, reduces vibrations and provides the "feel of wood". Overstrike protection helps prevent damage to the handle. Exclusive rim temper reduces incidences of chipping or spalling. Ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and help reduce slippage.
Stanley® Stanley STHT51511 Fiberglass Rip Claw Hammer, 16 oz. The Stanley STHT51511 16Oz rip claw fiberglass hammer features a fiberglass core which adds strength and durability in the handle. This fiberglass also reduces vibrations and provides the 'feel of wood'. it has an exclusive rim temper that reduces incidences of chipping or spalling, with a forged high-carbon steel head for long life and durability. An ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and reduce slippage. The yellow-colored shaft offers easy product visibility. Designed as a ...
A member of the Indestructible Handle series, the Estwing® 2.5 lb. Head, 12" Length Indestructible Handle Club Hammer has its handle manufactured with the patented Indestructible® technology. This handle is made from 4 premium steel bars covered with vulcanized rubber, absorbing impact and vibration while protecting the user in the event of striking an electrical wire. The handle weighs more than the hammer head, allowing to apply double the torque on any struck surface. This club hammer has a forged hammer head hardened between 50-55 HRC, enabling usage in areas including demolition, ...
BODY HMR Like the 156G except pick end is bent in arc of normal blow Reaches behind reinforcements to difficult spots Face: 1-1/4"; Round point: 1/32" radius; Length of pointed end: 5-1/2"