General Purpose Threaded Plugs
Brand
Type
Material
Height
Color
Price
Related Products
Ideal for applications with limited space. Locking patch available upon request. Features Plunger body, pin and pull ring: Stainless steel, European Standard No. 1.4305
12X1 1/4 Phillips Flat Self Tapping Screw Type A Fully Threaded 18 8 Stainless Steel. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
8X3/4 Square Drive Pan Head Self Drilling Screw Full Thread 410 Stainless Steel. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
51.6-ND-43-27-M5 Retaining Magnet Assembly Disc-Shape, 2 Int. Threads, Rubber Shell, 1.69" Dia Steel
GN 51.6 magnets are a shielded magnetic assembly with rubber jacket. They are especially suitable for applications where the surface is easily marred. Also, these magnets have an increased coefficient of friction, which creates high lateral retaining force. Temperature resistant to 175 °F (80°C).
10X3 Phillips Flat Self Drilling Screw Full Thread 410 Stainless Steel. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.