✓ Moves up to 1103 CFM of air
✓ Convenient mobile heater
✓ Easy-to-use thermostat
Looking for a portable heater that's not strict on heat settings? Easily adjust the thermostat of this Global Industrial® Portable electric heater to provide the perfect compact heating solution for various spaces. This portable electric powered heater is suitable for greenhouses, conservatories, and similar ventilated spaces that require set warm temperatures. Flip-up metal handle and caster wheels allow easy mobility when moving unit to different locations across an even surface level floor. Built-in sensor automatically shuts off heater when unit reaches abnormal temperature. Large heat exhaust allows greater coverage range. Universal power switches and dial control offer ease of operation. Clearance of 3' recommended when stationing heater. 1-Year Limited Warranty.
Global Industrial
Model # :WB246552
Global Industrial® Portable Electric Heater, Adjustable Thermostat, 208V, 3 Phase, 15000W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,899.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-5/8 in |
| Width | 24-1/2 in |
| Height | 23 in |
| Weight | 86 lbs |
| Coverage Area | 1100 ft² |
Product Details
| Type | Space Heater |
| CFM | 1103 CFM |
| Color | Yellow |
| Temperature Rise | 46 °F |
| Amperage | 42.35 A |
| Heat Settings | 1 |
| Wattage | 15000 W |
| Voltage | 208 V |
| Includes | 4 - 3" Dia. Polyurethane Casters, 2 Locking |
| Watts High | 15000 W |
| Material | Steel |
| Phase | 3 |
| Manufacturers Part Number | 246552 |
| BTU | 51000 BTU |
| Thermostat | Yes |
| Brand | Global Industrial |
| Frequency | 60 Hz |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL |