Hex Head Cap Screws
Type
Finish
Length
Material
Price
1-1/2 - 6 x 5" Hex Head Cap Screw - Grade 8 - Partial Thread - UNC - Alloy Steel - Plain
Length
5 in
Package Quantity
1
Size
1-1/2 - 6
Finish
Plain
1-1/2 - 6 x 5-1/2" Hex Head Cap Screw - Grade 8 - Partial Thread - UNC - Steel - Plain
Length
5-1/2 in
Package Quantity
1
Size
1-1/2 - 6
Finish
Plain
Length
1-1/4
Package Quantity
50
Size
1/2-13
Finish
Zinc
Hex Cap Screw - 5/16-18 x 2" - Carbon Steel - Zinc CR+3 - Gr 5 - PT - UNC - Pkg of 100 - BBI 847086
Length
2 in
Package Quantity
100
Size
5/16-18
Finish
Zinc
Length
1
Package Quantity
100
Size
1/4-20
Finish
Zinc
Hex Cap Screw - 1/4-20 x 1" - Carbon Steel - Zinc - Gr 5 - FT - UNC - USA - Pkg of 100 - BBI 457010
Length
1 in
Package Quantity
100
Size
1/4-20
Finish
Zinc