HVAC Thermometers
Availability
Special Price
Diameter
Brand
Type
Length
Width
Depth
Height
Color
Price
Related Products
Monitor the temperature of pharmaceuticals, vaccines, chemicals, blood and blood products, food products and more with these high accuracy digital thermometers with chemical resistant probes Features available include 10-event recording, minimum/maximum temperature readings, timers and alarms All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes ...
Used in many laboratory and plant environments, these DURAC®Infrared Thermometers provide non-contact °F or °C (0.1 resolution) temperature measurement of any liquid, solid, or semi-solid. Operation is simple - turn it on, point at sample, and take reading.Offered in 4 different models: B61200-1200 is a basic, compact, pen style unit with a 1:1 distance to spot ratio (DTS). It comes with a built-in pocket clip and is ideal for general use. B61200-1300 has a 6:1 DTS, adjustable emissivity for greater measuring capabilities, max/min memory, high/low alert, error message ...
Progammable Platform Charging Scale This 110 lb. capacity electronic scale is solidly manufactured for long lasting durability and dependability. Heavy duty metal platform and strain gauge bridge for rigidity, strength and accuracy. Includes removable control with coiled cord. Water and environmental resistant with sealed LCD display and mechanical overload protection. Large, easy-to-read display. Sturdy carrying case. Accuracy +/-0.25 oz.. Meets NIST standards. Meets UL guidelines
Supco Indoor Air Quality Meter This Indoor Air Quality Monitor is used for pinpointing IAQ problem areas. Supco IAQ Series measures Carbon Dioxide (CO2), Temperature and Humidity with Dew Point and Wet Bulb. Ideal for air quality diagnosis, they can be useful in identifying Sick Building Syndrome due to high levels CO2. Portable Backlight LCD Display Function Auto Shut-Off Non-Dispersive Infrared Sensor (NDIR) Visible/Audible (80dB) CO2 Alarm Large, Triple Function LCD Display Min/Max, Average Recall Key Specifications Warm up Time: 30 seconds Humidity Accuracy: +/- 3% RH (10% to 90%) ...
Supco Wall Mounted Co2 Monitor This Indoor Air Quality Monitor is used for continuously monitoring important IAQ parameters. Supco IAQ Series measures Carbon Dioxide (CO2), Temperature and Humidity with Dew Point and Wet Bulb. Ideal for air quality diagnosis, they can be useful in identifying Sick Building Syndrome due to high levels CO2. Desktop or Wall Mounting Alarm Output Relay 12 V Power Adapter (included) Non-Dispersive Infrared Sensor (NDIR) Visible/Audible (80dB) CO2 Alarm Large, Triple Function LCD Display Min/Max, Average Recall Key Specifications Warm up Time: 30 seconds ...