Griddles
Free Shipping
Brand
Voltage
Type
Certifications
Width
Material
Height
Color
Price
Related Products
Amana® RFS12TS - Microwave, 1.2 Cu. Ft., 1200 Watt, Keypad, Heavy Duty Commercial Commercial microwave 10 touch pad control panel is programmable with the ability to program up to 100 menu items and has automatic cooking capability for up to two portions. Touch pad includes Braille for ADA compliance. Cooking timer is 60 minute, countdown style with a time entry option and an adjustable end of cycle audible signal. LED display is backlit. There are 5 power levels, 4 cooking stages and defrost mode. Microwave output of 1200 watts is distributed by 2 magnetrons with 2 rotating antennas to ...
Vollrath, Cayenne 48" Radiant/Lava Rock Charbroilers, 407372, 8 Burners, 160000 BTU Features: Narrow or Wide. One side features narrower grill surfaces with integral channels specially designed to dispense excess fat, reducing smoke and flames. Flip side features flatter, wider grill surfaces, ideal for fish and other more delicate items. Flat or Angled . Angled adaptor bar allows food to be angled away from heat for slower cooking and directs grease away to minimize flareups. Stainless and aluminumized steel, fully-welded construction to eliminate grease and dirt traps All gas units ...
Vollrath, Cayenne Convection Oven, 40703, 1400 Watts, 23-7/16" X 24-1/2" X 18-1/16" Features: Custom baffle fan and specially designed diffuser plate create consistent air flow and even, reliable baking 120 minute bake timer featureautomatically switches oven off after Set time Cool-touch door is easily removable for cleaning - features heavy-duty stainless steel construction and hinges for durability Supplied with non-tip chrome plated steel shelves Interior light makes monitoring cooking easier Temperature range: 150° - 570° F (66° - 299° C) Knob guard protects ...
Vollrath, Cayenne 60" Radiant/Lava Rock Charbroilers, 407382, 10 Burners, 200000 BTU Features: Narrow or Wide. One side features narrower grill surfaces with integral channels specially designed to dispense excess fat, reducing smoke and flames. Flip side features flatter, wider grill surfaces, ideal for fish and other more delicate items. Flat or Angled . Angled adaptor bar allows food to be angled away from heat for slower cooking and directs grease away to minimize flareups. Stainless and aluminumized steel, fully-welded construction to eliminate grease and dirt traps All gas units ...
Vollrath, Cayenne Countertop Medium Duty Electric Fryers, 40709, Countertop Fryer With Drain, 15 Lb. Features: Ideal for restaurants, canteens, and fast food outlets Dual unit provides increased volume and separation of food types to prevent flavor transfer from oil Fully-welded oil tank with safety interlocked drainage valve for easy drainage and cleaning Minimal footprint to accommodate tight counter spaces Thermostatically controlled to 375 F (190 C) Automatic thermal overload shutoff at 390F (199 C) for safety Internal micro-switch disconnects power when element box is removed Quick ...