Machine Leveling Mounts
Length
Width
Material
Height
Color
Price
Weight Capacity
154 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
0.50 in
Leveling Foot W/Plastic Cap, 5/8-11 x 5.91" Stud, 3.15" Base Dia, 6.78"H, 2700 Lbs. Cap, 304 SS
Weight Capacity
2700 lbs
Base Diameter
3.15 in
Thread
5/8-11 in
Height
6.78 in
Leveling Foot - Threaded - 1575 Lbs. Capacity - 40mm Base Dia. - J.W. Winco 40-40-M8-40-A1-SK
Weight Capacity
1575 lbs
Base Diameter
40mm in
Thread
M8 in
Unit of Measurement
Metric
Base Diameter
2.38 in
Height
0.75 in
Unit of Measurement
Inch (Imperial)
Leveling Foot W/Plastic Cap, 1/2-13 x 3.93" Stud, 1.57" Base Dia, 4.49"H, 1800 Lbs. Cap, 304 SS
Weight Capacity
1800 lbs
Base Diameter
1.57 in
Thread
1/2-13 in
Height
4.49 in
Weight Capacity
44 Ft. Lbs. lb-ft
Base Diameter
0.59 in
Thread
M4 x 0.7 in
Height
0.39 in