Butterfly Valves
Size
Brand
Material
Height
Price
Related Products
12" T-367AB-G Ductile Iron Lug-Type Butterfly Valve Epoxy coated lug body allows precise positioning between flanges. Tapped lugs and supported seat permit single-flange, "dead-end" service. Extended neck will clear most piping insulation applications. Bi-directional flow. 100% Factory tested. Rigid, phenolic-backed seat allows positive, bubble-tight shutoff. Raised seat face eliminates the need for companion flange gaskets. Features: Cold Working Pressure (CWP): 200 psi Aluminum Bronze disc BUNA Seal Gear Operated Compatible with media types other than steam up to 180° F at 200 ...
8" T-337AB-G Ductile Iron Wafer Butterfly Valve, Aluminum Bronze Disc, Gear Operated -BUNA Epoxy coated wafer body allows easy positioning between flanges. Extended neck will clear most piping insulation applications. Bi-directional flow. 100% factory tested. Rigid, phenolic-backed seat allows positive, bubble-tight shutoff. Raised seat face eliminates the need for companion flange gaskets. Features: Cold Working Pressure (CWP): 200 psi Maximum service temperatures with pressures: T-337AB & T-337AB-G: Compatible with media types other than steam up to 180° F at 200 psi or less ...
4" T-367DI-G Ductile Iron Lug-Type Butterfly Valve Epoxy coated lug body allows precise positioning between flanges. Tapped lugs and supported seat permit single-flange, "dead-end" service. Extended neck will clear most piping insulation applications. Bi-directional flow. 100% Factory tested. Rigid, phenolic-backed seat allows positive, bubble-tight shutoff. Raised seat face eliminates the need for companion flange gaskets. Features: Cold Working Pressure (CWP): 200 psi Ductile iron disc BUNA Seal Gear Operated Flange connection features of the valve's body conform to ANSI class ...
3" T-337DI-G Ductile Iron Wafer Type Butterfly Valve with BUNA Seats, DI Disc, Gear Operated Epoxy coated wafer body allows easy positioning between flanges. Extended neck will clear most piping insulation applications. Bi-directional flow. 100% factory tested. Rigid, phenolic-backed seat allows positive, bubble-tight shutoff. Raised seat face eliminates the need for companion flange gaskets. Features: Cold Working Pressure (CWP): 200 psi Special order disc options: T-335DI & T-337DI: Ductile iron disc Flange connection features of the valve's body conform to ANSI class 125/150 flange ...
10" T-335DI-G Butterfly Valve. Features: Epoxy coated wafer body allows easy positioning between flanges Extended neck will clear most piping insulation applications Bi-directional flow 100% factory tested Ductile Iron Disc EPDM Seats Rigid, phenolic-backed seat allows positive, bubble-tight shutoff Raised seat face eliminates the need for companion flange gaskets Equipped with a pre-installed gear operator and handwheel Cold Working Pressure (CWP): 200 psi Flange connection features of the valve's body conform to ANSI class 125/150 flange dimensions Manufactured in conformance to the ...