Faucets & Taps
Brand
Type
Weight Range (Lbs)
Length
Width
Material
Height
Price
Related Products
Morse® Drum Karrier - 21"-23" Diameter Steel Drum - 800 Lbs. Capacity Below-Hook Drum Carrier enables you to move and pour a drum within your reach. Dispense drum contents with your hoist or crane. Even lift and invert a drum with drum faucet in place. You manually control drum tilting 360° in either direction. The drum carrier requires that you manually grasp the drum to control the drum tilt. The drum carrier can be locked with drum in vertical position for transporting, or locked in the horizontal position to pour. Release tilt-locks on drum carrier for hand-controlled tilt at any ...
Morse® Drum Karrier - 55 Gallon Steel Drum - Accepts Diameter Adaptor & Bracket Assembly - 800 Lbs. Capacity Below-Hook Drum Carriers with 800 Lb. Capacity. Morse Below-Hook Drum Carriers enable you to move and pour a drum within your reach. Dispense drum contents with your hoist or crane. Even lift and invert a drum with drum faucet in place. You manually control drum tilting 360 in either direction. These drum carriers require that you manually grasp the drum to control the drum tilt. The drum carrier can be locked with drum in vertical position for transporting, or locked in the ...
Morse® Portable Drum Roller -2 Belts - 20 RPM - 1-Phase 115 Motor Belted portable drum rollers are designed to roll a fiber drum, and can also be used for a steel drum. They have broad belts, instead of the wheels, to support your drum. Agitate your drums contents without opening the drum! Incorporate important ingredients and eliminate sediment in the bottom of your drum. Mixing in closed drums eliminates the hazards, worker exposure, and messy cleanup associated with insertion mixers. This compact, portable mixer and drum cradle rolls closed drum to blend the contents. You may also ...
A needle type, Teflon®O-ring seal inside this polyethylene faucet prevents back pressure liquid from escaping through the operating knob. Outlet accepts 16mm I.D. (⅝") tubing F30852-0000 fits standard steel drums H30857-0000 has a male threaded outlet that accommodates garden hose coupling standard 19mm - 4.53 threads per cm (¾" - 11.5 threads per inch)TEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Morse® Portable Drum Roller - 20 RPM - Air Motor Agitate your drums contents without opening the drum! Incorporate important ingredients and eliminate sediment in the bottom of your drum. Mixing in closed drums eliminates the hazards, worker exposure, and messy cleanup associated with insertion mixers. This compact, portable mixer and drum cradle rolls closed drum to blend the contents. You may also dispense directly from your drum through a faucet. The built-in tipping bar provides leverage to ease loading and unloading. The sides and back are enclosed to protect the drive. Roll a drum ...