Level Alarms & Gauges
Availability
Brand
Type
Length
Width
Material
Height
Capacity
Color
Price
Related Products
Wesco® DRUM LEVEL GAUGE This Drum Level Gauge offers an economical way to visually determine drum contents when the drum is in the horizontal, pouring position. Drum Gauge is constructed of heavy gauge glass and plated steel for industrial applications. Gauge features Buna-N seals, a special male fitting that threads into a ¾" drum bung, and a ¾" NPT female faucet fitting. 22" high. Gauge with Faucet fits into a standard 2" bung hole in both steel and plastic drums. Easy-to-use, self-closing faucet can be padlocked into the closed position. Standard Zinc Faucet is FM approved for viscous ...
Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2 Fitting, 46 Depth This is the standard Therma Gauge Model. The base construction for our liquid level tank indicator is galvanized wetted rods with HDPE Floats. Other options are available for increased compatibility with various liquids. This mechanical indicator/ gauge is custom made in house to fit your tank. Our flexible production process allows for custom sizes that range from 6 inches to 144 inches in total length. We can also customize the level indicator to accommodate for double walls and pipe risers. ...
Justrite® DRUM FILL GAUGE WITH SELF-CLOSING FAUCET Sight gauge shows how much liquid remains in a 30 or 55 gallon drum. Gauge fits standard 3/4" NPT bung hole. Zinc plated cast iron body. Heavy-gauge glass tubing is protected with a chrome-plated housing to permit use with non-viscous oils. Buna-N seals make this unit ideal for petroleum products. Comes with brass self-closing safety faucet.
The Overfill Alert Gauge is a high level visual gauge designed to visually alert you that your AST (tank) is near full. This overfill monitor's simple pop up mechanical design promotes easy installs, maximum durability, and low up front costs. Includes a 1 year limited warranty for manufacturer defects. Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.
The Overfill Alert Gauge is a high level visual gauge designed to visually alert you that your AST (tank) is near full. This overfill monitor's simple pop up mechanical design promotes easy installs, maximum durability, and low up front costs. Includes a 1 year limited warranty for manufacturer defects. Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.