Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Micrometers

Micrometers are designed to provide highly accurate measurements of dimensions such as thickness, length, diameter, and depth. They are designed to offer precise readings, making them indispensable in industries where precision is paramount. The tools are available in digital and manual variants, catering to user preferences and specific application requirements. They are ideal for machine shops, manufacturing, and research settings.
86 Results

Availability

Free Shipping

Special Price

Type

View All Type
View All Brand
View All Length
View All Height
View All Price
86 Results
Compare
1
1
$81.95
Ships within 1 Business Day

Max Measurement

25.4

Min Measurement

0 in

Thimble Type

Ratchet Stop

Data Output

Yes

Compare
BESTSELLER
1
1
$579.00
Ships within 1 Business Day

Max Measurement

200 in

Min Measurement

0 in

Data Output

Yes

Accuracy (+/-)

2 IN °F

Compare
1
1
$329.95
Ships within 1 Business Day

Max Measurement

550 in

Min Measurement

0 in

Data Output

No

Accuracy (+/-)

0.0008 IN °F

Compare
1
1
$235.95
Ships in 3 Business Days

Max Measurement

50.8 in

Min Measurement

1 in

Thimble Type

Ratchet Stop

Data Output

No

Compare
1
1
$229.95
Free Shipping
Ships within 1 Business Day

Max Measurement

25.4 in

Min Measurement

0 in

Thimble Type

Ratchet Friction

Data Output

No

Compare
1
1
$349.95
Ships within 1 Business Day

Max Measurement

76.2 in

Min Measurement

2 in

Thimble Type

Ratchet Stop

Data Output

No