Measuring Tools
Availability
Type
Brand
Length
Height
Color
Price
Related Products
The Measure Master Pro is ideal for faster more accurate material estimates. Work and convert in all dimensional formats including Feet-Inch-Fractions, Decimal Inches, Fractions, Yards, Meters, Centimeters and Millimeters as well as Areas and Volumes. Dedicated Functions: Work in and convert between dimensions, including Metric Linear, Area and Volume measurements; Square-up and Perimeter Find Weight and Weight per Volume Instant solutions for Circle Area, Circumference, Arcs and More Cost per Unit: solve unit cost and pricing Includes: Handy Pocket Reference Guides
This lightweight, durable, and easy-to-use solar power meter is essential for maximizing the efficiency of solar panel systems. The digital display provides real-time data on the amount of energy being received by solar panels, making it easy to monitor performance, identify or troubleshoot issues and track progress. The R8180 features a high-precision sensor, data hold, and min/max functions and is ideal for use by solar panel installers and maintenance teams. Features: Measures the solar power and transmission up to 2000W/m 2 , 634BTU/(ft 2 xh) Easy-to-read display with remote sensor ...
12-1/2" diameter measuring wheel designed for heavy duty professional use and features a telescopic handle for easy adjustment and internal memory to save measurements. Features: Measures in feet or meters Accuracy of ±0.5% Backlit LCD display Ergonomically designed pistol grip for enhanced comfort Adds forward, subtracts in reverse Telescoping handle Internal memory stores up to 5 measurements Spring-loaded kick stand Applications: Road distance measuring Construction sites
At the estimating table or in the field, the Scale Master® Pro is an "all-in-one" take-off tool with architectural, engineering, map and metric blueprint scales built in! Plus, a custom set scale capability for working with plans that are out-of-scale. Reduce estimating errors and improve profits. Dedicated Functions: 72 Built-In Scales; 39 Imperial (feet-inch) and 33 Metric Perform Instant Linear, Rectangular Area and Volume Take-Offs; use it like a pen--just roll and measure! Calculate Rectangular Areas/Volumes (L x W x H). Roll and enter Length of room, then Width and instantly ...
Johnson 1877-0200 3-Foot Circ. (12" Dia.) Structo-Cast® Measuring Wheel Johnson's 1877-0200 Measuring Wheel features a 3 piece telescoping handle that extends from 18" to 42", an ergonomic non-slip rubber grip handle, a rigid aluminum frame, a 5 digit counter, and a Structo-Cast® wheel with rubber tire. Measuring wheels are used for indoor and outdoor construction projects whenever long range measurements are required such as road construction, estimating parking lots and driveway installations and resurfacing, pouring concrete, measuring buildings and lot lines. Interior applications ...