Collets
Brand
Size
Type
Material
Price
Related Products
5C Set-Tru Collet Chuck Steel Body, 5in High quality Forged Steel body Precision with" T.I.R. .0004in
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency and reliability to your metal shop. A one piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy, while the Universal Gearbox eliminates the need to change gears. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty. Uniquely designed exclusively by JET ISO 9001 certified manufacturer 3-1/8" bore spindle is supported by two tapered and one ball bearing ***EARN UP TO A $750 GIFT CARD REBATE WITH QUALIFYING PURCHASE ...
For Use With: Jet MG-1B Die Grinder ***EARN UP TO A $750 GIFT CARD REBATE WITH QUALIFYING PURCHASE FROM 8/1 TO 9/30. PLEASE SEE DETAILS IN THE PROMOTIONS DROP-DOWN***
For Use With: Jet JSM-516N Die Grinder ***EARN UP TO A $750 GIFT CARD REBATE WITH QUALIFYING PURCHASE FROM 8/1 TO 9/30. PLEASE SEE DETAILS IN THE PROMOTIONS DROP-DOWN***