Wheels
Weight Capacity Range (Lbs)
Material
Width
Color
Price
Weight Capacity
1200 lbs
Wheel Diameter
6 in
Width
2 in
Bearing Type
Ball
Martin Wheel 12" Heavy Duty Wheel ZP121RT-341 - 12 x 3.00 - 3/4" BB x 3-1/4" Centered Hub -Rib Tread
Weight Capacity
850 lbs
Wheel Diameter
12 in
Bearing Type
Ball Bearing
Bearing Size
3/4 in
Weight Capacity
400 lbs
Wheel Diameter
10 in
Width
2.75 in
Bearing Type
Ball Bearing
Martin Wheel 10" Heavy Duty Wheel ZP1102RT-2C2 - 10 x 2.75 - 2-1/4" x 5/8" Centered Hub - Rib Tread
Weight Capacity
500 lbs
Wheel Diameter
10 in
Bearing Type
Ball Bearing
Bearing Size
5/8 in
RWM Casters 3" x 1-1/4" Polyolefin Wheel with Ball Bearing for 3/8" Axle - POB-0312-06
Weight Capacity
250 lbs
Wheel Diameter
3 in
Width
1-1/4 in
Bearing Type
Ball
Martin Wheel Light Duty Steel Wheel 875-R - 8 x 1.75 - 2" Centered Hub - 1/2" BB - Rib Tread
Weight Capacity
60 lbs
Wheel Diameter
8 in
Bearing Type
Ball Bearing
Bearing Size
1/2 in